Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Clean White Flat Water Interior Paint

  • Zoro #: G0000400
  • Mfr #: 0000Z8180-20

$195.62

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8180-20 Specifications

  • Zoro #: G0000400
  • Mfr #: 0000Z8180-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Finish: Flat
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Base Type: Water Paint Base Type: Water
Size: 5 gal. Dry Time: 30 min.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Color: Clean White Standards: MPI Approved for Gloss Levels 1 to 5
Paint Color Family: Whites Item: Interior Paint
Coverage: 400 sq. ft./gal. Color Family: Whites
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Whites, Color Clean White, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-20