Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Clean White Eggshell Water Interior Paint

  • Zoro #: G0000732
  • Mfr #: 0000Z8280-20

$202.99

  • Finish: Eggshell
  • Color: Clean White
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0000732
  • Mfr #: 0000Z8280-20
Finish: Eggshell Color: Clean White
Size: 5 gal. Paint Base Type: Water
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Color Family: Whites Dry Time: 30 min.
Paint Cleanup: Soap and Water Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Standards: MPI Approved for Gloss Levels 1 to 5
Color Family: Whites Surface: Drywall, Masonry, Metal , Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Whites, Color Clean White, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20