Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Clean White Semi-gloss Water Interior Paint
  • Zoro #: G0000890
  • Mfr #: 0000Z8380-20
$218.82
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 30 min.
  • Color Family: Whites
See full product details
This item ships free.

Pratt & Lambert #0000Z8380-20 Specifications

  • Zoro #: G0000890
  • Mfr #: 0000Z8380-20
Coverage: 400 sq. ft./gal. Dry Time: 30 min.
Color Family: Whites Size: 5 gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color: Clean White
Paint Color Family: Whites Min. Application Temp.: 50 Degrees F
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Surface: Drywall, Masonry, Metal , Plaster, Wood
Finish: Semi-gloss VOC Content: Less than 50g/L
Paint Base Type: Water Application Method: Brush, Roll, Spray
Standards: MPI Approved for Gloss Levels 1 to 5 Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Whites, Color Clean White, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-20