Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cloudy Yellow Flat Latex Interior Paint
  • Zoro #: G0014601
  • Mfr #: 0000Z0281-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014601
  • Mfr #: 0000Z0281-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Base Type: Latex VOC Content: Less than 50g/L
Paint Base Type: Latex Color: Cloudy Yellow
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Color Family: Yellows
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cloudy Yellow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16