Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cloudy Yellow Satin Latex Interior Paint

  • Zoro #: G0043520
  • Mfr #: 0000Z0581-16

$43.08

  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043520
  • Mfr #: 0000Z0581-16
Standards: GREENGUARD Gold Certified Base Type: Latex
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Finish: Satin
Color Family: Yellows Item: Interior Paint
Paint Base Type: Latex Color: Cloudy Yellow
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cloudy Yellow, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16