Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cloudy Yellow Satin Latex Interior Paint

  • Zoro #: G0055910
  • Mfr #: 0000Z0581-20

$214.68

  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055910
  • Mfr #: 0000Z0581-20
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
VOC Content: Less than 50g/L Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin Paint Cleanup: Soap and Water
Dry Time: 1 hr. Color Family: Yellows
Standards: GREENGUARD Gold Certified Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Color: Cloudy Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cloudy Yellow, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20