Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Clover Semi-gloss Latex Interior Paint

  • Zoro #: G0063364
  • Mfr #: 0000Z0681-20

$218.82

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Base Type: Latex
  • Color Family: Greens
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063364
  • Mfr #: 0000Z0681-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Color Family: Greens Coverage: 400 sq. ft./gal.
Item: Interior Paint Dry Time Recoat: 4 hr.
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Size: 5 gal. Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Color: Clover
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Clover, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20