Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Columbine Eggshell Latex Interior Paint
  • Zoro #: G0036405
  • Mfr #: 0000Z0383-16
$43.95
  • Dry Time: 1 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036405
  • Mfr #: 0000Z0383-16
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Color: Columbine
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint Finish: Eggshell
Application Method: Brush, Roll, Spray Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Purples
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Columbine, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16