Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Confederate Satin Latex Interior Paint
  • Zoro #: G0004205
  • Mfr #: 0000Z0581-16
$47.90
  • Standards: GREENGUARD Gold Certified
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color: Confederate
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0004205
  • Mfr #: 0000Z0581-16
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Confederate For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Size: 1 gal.
Item: Interior Paint Application Method: Brush, Roll, Spray
Color Family: Blues Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Confederate, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16