Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Contemplation Flat Latex Interior Paint

  • Zoro #: G0022825
  • Mfr #: 0000Z0281-20

$176.80

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Contemplation
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022825
  • Mfr #: 0000Z0281-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Contemplation
Application Method: Brush, Roll, Spray Finish: Flat
Coverage: 400 sq. ft./gal. Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Greens
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Item: Interior Paint
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Contemplation, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20