Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Cool Whisper Flat Latex Interior Paint
  • Zoro #: G0023534
  • Mfr #: 0000Z0281-20
$202.65
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023534
  • Mfr #: 0000Z0281-20
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Color: Cool Whisper
Item: Interior Paint Paint Cleanup: Soap and Water
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cool Whisper, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-20