Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cool White Flat Latex Interior Paint

  • Zoro #: G0012300
  • Mfr #: 0000Z0280-16

$42.37

  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012300
  • Mfr #: 0000Z0280-16
Coverage: 400 sq. ft./gal. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Color: Cool White Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Color Family: Whites Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Cool White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16