Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Coos Bay Flat Latex Interior Paint

  • Zoro #: G0012179
  • Mfr #: 0000Z0280-16

$42.37

  • Application Method: Brush, Roll, Spray
  • Color Family: Grays
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012179
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Color Family: Grays
Base Type: Latex Min. Application Temp.: 50 Degrees F
Item: Interior Paint Color: Coos Bay
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Coos Bay, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16