Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Coos Bay Flat Latex Interior Paint
  • Zoro #: G0021330
  • Mfr #: 0000Z0280-20
$202.65
  • Application Method: Brush, Roll, Spray
  • Color Family: Grays
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021330
  • Mfr #: 0000Z0280-20
Application Method: Brush, Roll, Spray Color Family: Grays
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Color: Coos Bay
Size: 5 gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Coos Bay, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20