Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Copenhagen Eggshell Latex Interior Paint
  • Zoro #: G0023981
  • Mfr #: 0000Z0380-20
$210.19
  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023981
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Size: 5 gal. Color Family: Blues
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Copenhagen
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Dry Time: 1 hr.
VOC Content: Less than 50g/L Paint Base Type: Latex
Finish: Eggshell Item: Interior Paint
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Copenhagen, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20