Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Copenhagen Flat Latex Interior Paint

  • Zoro #: G0010480
  • Mfr #: 0000Z0280-16

$42.40

  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010480
  • Mfr #: 0000Z0280-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Color: Copenhagen
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Color Family: Blues
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Copenhagen, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16