Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Coral Pink Satin Latex Interior Paint

  • Zoro #: G0043819
  • Mfr #: 0000Z0581-16

$47.89

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Coral Pink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043819
  • Mfr #: 0000Z0581-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Color: Coral Pink Dry Time Recoat: 4 hr.
Color Family: Pinks Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Item: Interior Paint
VOC Content: Less than 50g/L Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Base Type: Latex
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Coral Pink, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16