Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cornflower Eggshell Latex Interior Paint
  • Zoro #: G0032993
  • Mfr #: 0000Z0381-16
$39.67
  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032993
  • Mfr #: 0000Z0381-16
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Blues
Paint Cleanup: Soap and Water Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Color: Cornflower Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Finish: Eggshell
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Base Type: Latex Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cornflower, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16