Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Coronation Flat Latex Interior Paint

  • Zoro #: G0016169
  • Mfr #: 0000Z0283-16

$42.40

  • Color: Coronation
  • Finish: Flat
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016169
  • Mfr #: 0000Z0283-16
Color: Coronation Finish: Flat
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Color Family: Purples
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Item: Interior Paint Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Coronation, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16