Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Coronation Satin Latex Interior Paint

  • Zoro #: G0045009
  • Mfr #: 0000Z0583-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • Paint Cleanup: Soap and Water
  • Color: Coronation
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045009
  • Mfr #: 0000Z0583-16
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Color: Coronation Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Color Family: Purples
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Finish: Satin Paint Base Type: Latex
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Coronation, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16