Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Corsican Satin Latex Interior Paint

  • Zoro #: G0047203
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047203
  • Mfr #: 0000Z0583-16
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Dry Time: 1 hr. Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Color: Corsican
Item: Interior Paint Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Blues
Paint Cleanup: Soap and Water Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Corsican, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16