Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cottage White Flat Latex Interior Paint

  • Zoro #: G0012815
  • Mfr #: 0000Z0280-16

$42.40

  • Finish: Flat
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012815
  • Mfr #: 0000Z0280-16
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Color Family: Whites Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Size: 1 gal.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Color: Cottage White Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Cottage White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16