Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cotton Rose Flat Latex Interior Paint

  • Zoro #: G0012860
  • Mfr #: 0000Z0280-16

$42.37

  • Paint Cleanup: Soap and Water
  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012860
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Size: 1 gal.
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Finish: Flat Item: Interior Paint
Coverage: 400 sq. ft./gal. Color: Cotton Rose
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Cotton Rose, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16