Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cream Rouge Flat Latex Interior Paint

  • Zoro #: G0015119
  • Mfr #: 0000Z0281-16

$42.40

  • Paint Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Browns
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015119
  • Mfr #: 0000Z0281-16
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Browns Item: Interior Paint
Size: 1 gal. Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Color: Cream Rouge
Finish: Flat Base Type: Latex
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cream Rouge, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16