Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cruise Blue Satin Latex Interior Paint

  • Zoro #: G0046731
  • Mfr #: 0000Z0583-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046731
  • Mfr #: 0000Z0583-16
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Color: Cruise Blue Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Color Family: Blues
VOC Content: Less than 50g/L Base Type: Latex
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Item: Interior Paint Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cruise Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16