Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Daphne Eggshell Latex Interior Paint
  • Zoro #: G0028629
  • Mfr #: 0000Z0381-20
$183.50
  • Paint Base Type: Latex
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028629
  • Mfr #: 0000Z0381-20
Paint Base Type: Latex Item: Interior Paint
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Blues
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Finish: Eggshell
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Color: Daphne
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Daphne, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20