Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Daphne Flat Latex Interior Paint

  • Zoro #: G0015064
  • Mfr #: 0000Z0281-16

$42.40

  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015064
  • Mfr #: 0000Z0281-16
Coverage: 400 sq. ft./gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Blues
Color: Daphne Base Type: Latex
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Base Type: Latex
Finish: Flat Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Daphne, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16