Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Daphne Semi-gloss Latex Interior Paint

  • Zoro #: G0064703
  • Mfr #: 0000Z0681-20

$218.82

  • Color: Daphne
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064703
  • Mfr #: 0000Z0681-20
Color: Daphne Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Base Type: Latex Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
Paint Cleanup: Soap and Water Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Daphne, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20