Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dawn Mist Flat Latex Interior Paint

  • Zoro #: G0021075
  • Mfr #: 0000Z0281-20

$176.80

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Dawn Mist
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021075
  • Mfr #: 0000Z0281-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Dawn Mist
Dry Time: 1 hr. Item: Interior Paint
Color Family: Grays Paint Cleanup: Soap and Water
Paint Base Type: Latex Finish: Flat
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Dawn Mist, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20