Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dawn Mist Satin Latex Interior Paint

  • Zoro #: G0044053
  • Mfr #: 0000Z0581-16

$47.90

  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044053
  • Mfr #: 0000Z0581-16
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Color: Dawn Mist
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Finish: Satin
Color Family: Grays Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Dawn Mist, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16