Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Daydream Eggshell Latex Interior Paint
  • Zoro #: G0034183
  • Mfr #: 0000Z0381-16
$43.95
  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034183
  • Mfr #: 0000Z0381-16
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Base Type: Latex
Application Method: Brush, Roll, Spray Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Blues VOC Content: Less than 50g/L
Dry Time: 1 hr. Color: Daydream
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Daydream, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16