Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Daydream Eggshell Latex Interior Paint
  • Zoro #: G0028294
  • Mfr #: 0000Z0381-20
$183.50
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 5 gal.
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028294
  • Mfr #: 0000Z0381-20
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Color Family: Blues
Color: Daydream Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Daydream, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20