Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Days of Sun Satin Latex Interior Paint

  • Zoro #: G0043572
  • Mfr #: 0000Z0581-16

$44.29

  • Standards: GREENGUARD Gold Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Satin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043572
  • Mfr #: 0000Z0581-16
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color: Days of Sun
Color Family: Yellows Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Base Type: Latex
Size: 1 gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Days of Sun, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16