Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Days of Sun Satin Latex Interior Paint

  • Zoro #: G0055944
  • Mfr #: 0000Z0581-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055944
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Color: Days of Sun
Paint Cleanup: Soap and Water Size: 5 gal.
Color Family: Yellows Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Dry Time: 1 hr. VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Days of Sun, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20