Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Debonair Flat Latex Interior Paint

  • Zoro #: G0010410
  • Mfr #: 0000Z0280-16

$42.40

  • Application Method: Brush, Roll, Spray
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010410
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Color Family: Blues
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Size: 1 gal. Item: Interior Paint
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Base Type: Latex
Color: Debonair Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Debonair, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16