Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Cerise Satin Latex Interior Paint

  • Zoro #: G0004214
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004214
  • Mfr #: 0000Z0583-16
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Standards: GREENGUARD Gold Certified Color Family: Grays
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Deep Cerise Application Method: Brush, Roll, Spray
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 1 gal.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Dry Time: 1 hr.
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Deep Cerise, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16