Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Magenta Satin Latex Interior Paint

  • Zoro #: G0045514
  • Mfr #: 0000Z0583-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045514
  • Mfr #: 0000Z0583-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Item: Interior Paint Size: 1 gal.
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Color Family: Purples Color: Deep Magenta
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Standards: GREENGUARD Gold Certified Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Deep Magenta, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16