Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Orchid Satin Latex Interior Paint

  • Zoro #: G0045989
  • Mfr #: 0000Z0583-16

$47.89

  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045989
  • Mfr #: 0000Z0583-16
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Size: 1 gal. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Item: Interior Paint
Standards: GREENGUARD Gold Certified Color: Deep Orchid
Color Family: Purples Base Type: Latex
Finish: Satin Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Deep Orchid, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16