Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Taupe Eggshell Latex Interior Paint

  • Zoro #: G0036992
  • Mfr #: 0000Z0383-16

$43.92

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036992
  • Mfr #: 0000Z0383-16
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Size: 1 gal. Dry Time: 1 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Min. Application Temp.: 50 Degrees F
Finish: Eggshell Color Family: Grays
Color: Deep Taupe Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Deep Taupe, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16