Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Degas Blue Eggshell Latex Interior Paint

  • Zoro #: G0028985
  • Mfr #: 0000Z0380-16

$43.95

  • Coverage: 400 sq. ft./gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0028985
  • Mfr #: 0000Z0380-16
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Dry Time Recoat: 4 hr.
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Min. Application Temp.: 50 Degrees F Color: Degas Blue
Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Degas Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16