Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Degas Blue Eggshell Latex Interior Paint

  • Zoro #: G0023631
  • Mfr #: 0000Z0380-20

$210.19

  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023631
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Color: Degas Blue
Base Type: Latex Paint Base Type: Latex
Color Family: Blues Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Degas Blue, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0380-20