Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Degas Blue Satin Latex Interior Paint

  • Zoro #: G0039129
  • Mfr #: 0000Z0580-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Satin
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039129
  • Mfr #: 0000Z0580-16
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color Family: Blues Size: 1 gal.
Paint Base Type: Latex Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Color: Degas Blue
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Degas Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16