Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Delaine Flat Latex Interior Paint
  • Zoro #: G0012632
  • Mfr #: 0000Z0280-16
$42.37
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Item: Interior Paint
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012632
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Dry Time: 1 hr.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Base Type: Latex
Finish: Flat Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Color Family: Oranges
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Color: Delaine
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Delaine, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16