Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Delft Blue, Satin, 5 gal.

  • Zoro #: G0001651
  • Mfr #: 0000Z9483-20

$208.98

  • Paint Cleanup: Soap and Water
  • Color: Delft Blue
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z9483-20 Specifications

  • Zoro #: G0001651
  • Mfr #: 0000Z9483-20
Paint Cleanup: Soap and Water Color: Delft Blue
Size: 5 gal. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time Recoat: 4 hr.
Finish: Satin Base Type: Latex
Coverage: 400 sq. ft./gal. Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Color Family: Blues VOC Content: Less than 50g/L
Paint Color Family: Blues Application Method: Brush, Roll, Spray
Paint Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Blues, Color Delft Blue, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #0000Z9483-20