Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Delicate Petal Flat Latex Interior Paint
  • Zoro #: G0015609
  • Mfr #: 0000Z0281-16
$42.37
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Purples
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015609
  • Mfr #: 0000Z0281-16
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Purples
Item: Interior Paint Dry Time: 1 hr.
Paint Cleanup: Soap and Water Base Type: Latex
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Color: Delicate Petal
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Delicate Petal, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16