Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Deluxe Eggshell Latex Interior Paint
  • Zoro #: G0036679
  • Mfr #: 0000Z0383-16
$43.92
  • Color: Deluxe
  • Paint Base Type: Latex
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036679
  • Mfr #: 0000Z0383-16
Color: Deluxe Paint Base Type: Latex
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Oranges Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Item: Interior Paint
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Deluxe, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16