Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Demoiselle Flat Latex Interior Paint
  • Zoro #: G0012650
  • Mfr #: 0000Z0280-16
$42.40
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012650
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Base Type: Latex
Size: 1 gal. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Color: Demoiselle Color Family: Oranges
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Demoiselle, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16