Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Demure Pink Flat Latex Interior Paint

  • Zoro #: G0010243
  • Mfr #: 0000Z0280-16

$42.37

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010243
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Color: Demure Pink Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Size: 1 gal.
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Pinks Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Demure Pink, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16