Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Desertscape Flat Latex Interior Paint

  • Zoro #: G0017365
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Cleanup: Soap and Water
  • Color Family: Purples
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0017365
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Color Family: Purples
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Base Type: Latex VOC Content: Less than 50g/L
Color: Desertscape Finish: Flat
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Desertscape, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16