Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Designer White Flat Latex Interior Paint

  • Zoro #: G0012474
  • Mfr #: 0000Z0280-16

$42.40

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Color Family: Whites
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012474
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Color Family: Whites Color: Designer White
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Base Type: Latex VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Finish: Flat
Dry Time: 1 hr. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Designer White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16